Zoro Homepage

Micro Drill, Bit Size 0.0995", 1.5" L

  • Mfr # 30209950A

  • Zoro # G305402148


product price: $9.99
/ea

Key Features

Drill Bit Size
#39
Shank Dia.
1/8 in
Flute Length
12/25 in
Overall Length
1 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30209950A
Zoro #
G305402148
UPC #
697604762443
Country of Origin
United States

Dimensions

Drill Bit Size
#39
Shank Dia.
1/8 in
Flute Length
12/25 in
Overall Length
1 1/2 in
Maximum Drilling Depth
0.331 in
Depth:Dia. Ratio
3xD
Shank Length
1 1/50 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Description

Micro Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, AlTiN, +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.