Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Carbide, 130D, Metric, 0.50mm

  • Mfr # 30201970

  • Zoro # G7250918


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drill Bit Size
0.5 mm
Shank Dia.
3.17 mm
Flute Length
4.8 mm
Overall Length
38 mm
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30201970
Zoro #
G7250918
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.5 mm
Shank Dia.
3.17 mm
Flute Length
4.8 mm
Overall Length
38 mm
Depth:Dia. Ratio
7xD
Dimension Type
Metric
Size
0.50mm
Drill Bit Dimension Type
Metric

Details

Item
Micro Drill Bit
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0197
Number of Pieces
1
List Number
302
Point Angle
130 Degrees
Material
Carbide
Point Type
4 Facet Point
Drill Bit Grouping
Drill Bit

Description

Micro Drill Bit, Drill Bit Size 0.5 mm, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.