Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Carbide, 130D, Metric, 0.75mm

  • Mfr # 30202950

  • Zoro # G7237855


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Number of Flutes
2
Finish
Uncoated
List Number
302
Point Type
4 Facet Point
Flute Length
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202950
Zoro #
G7237855
UPC #
697604322012
Country of Origin
United States

Dimensions

Flute Length
6.35 mm
Shank Dia.
3.17 mm
Overall Length
38 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
0.75 mm
Depth:Dia. Ratio
5xD
Size
0.75mm
Dimension Type
Metric
Sizes Included
0.75mm

Details

Number of Flutes
2
Finish
Uncoated
Item
Micro Drill Bit
List Number
302
Point Type
4 Facet Point
Number of Pieces
1
Decimal Equivalent
0.0295
Drill Bit Grouping
Drill Bit
Point Angle
130 Degrees
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Solid Carbide
Material
Carbide
Cutting Direction
Right Hand
Application
Metalworking
Grade
General Purpose
Drill Bit Finish
Uncoated
Coolant Through
No
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Micro Drill Bit, Drill Bit Size 0.75 mm, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.