Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Carbide, 130D, Metric, 1.00mm

  • Mfr # 30203940

  • Zoro # G7238047


product price: $5.99
/ea

Key Features

Number of Flutes
2
Size
1.00mm
Number of Pieces
1
Material
Carbide
Drill Bit Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203940
Zoro #
G7238047
UPC #
-
Country of Origin
United States

Dimensions

Size
1.00mm
Drill Bit Dimension Type
Metric
Shank Dia.
3.17 mm
Dimension Type
Metric
Overall Length
38 mm
Depth:Dia. Ratio
7xD
Flute Length
10.16 mm
Drill Bit Size
1 mm
Maximum Drilling Depth
8.66 mm
Drill Diameter Tolerance
+0.0000/-0.0005 in
Drill Length Class
Micro Length
Shank Length
1.0961 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Number of Pieces
1
Material
Carbide
Cutting Direction
Right Hand
Drill Bit Point Angle
130 Degrees
List Number
302
Drill Bit Material
Solid Carbide
Point Type
4 Facet Point
Point Angle
130 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0394
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Non-Ferrous, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
K, N, O, P
Shank Type - Machining
Straight
Flute Type
Helical
Secondary Material Application
Alloy Steel, Cast Iron, Die Steel, Hardened Steel, Non-ferrous, Stainless Steel, Titanium
Helix Angle
35 Degrees
Web Construction
4 Facet Point
Web Thinning
4 Facet Point
Circuit Board Drill
Yes
Measurement System
Metric
Number of Coolant Holes
0
Spiral Direction
Right Hand
Aircraft Drill
No
Material Grade - Machining
General Purpose
Standards
ISO 9001:2015 Certified
Drill Bit Point Type
4 Facet Point
Secondary Material Application ISO Code
H, K, M, N, P, S
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.