Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Carbide, 130D, Metric, 1.15mm

  • Mfr # 30204520

  • Zoro # G3189686


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30204520
Zoro #
G3189686
UPC #
697604322852
Country of Origin
United States

Dimensions

Drill Bit Size
1.15 mm
Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
7xD
Dimension Type
Metric
Size
1.15mm
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
8.43 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Micro Length
Shank Length
1 961/10000 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0452
Point Angle
130 Degrees
List Number
302
Point Type
4 Facet Point
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Material
Carbide
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O, P
Spiral Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Circuit Board Drill
Includes Circuit Board Drill
Web Thinning
4 Facet Point
Standards
ISO 9001:2015 Certified
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
H, K, M, N, P, S
Web Construction
4 Facet Point
Aircraft Drill
No
Measurement System
Metric
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Helix Angle
35 Degrees
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 1.15 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.