Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Carbide, 130D, Wire, Size 47

  • Mfr # 30207850

  • Zoro # G7233759


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30207850
Zoro #
G7233759
UPC #
697604324054
Country of Origin
United States

Dimensions

Drill Bit Size
#47
Shank Dia.
1/8 in
Flute Length
12/25 in
Overall Length
1 1/2 in
Dimension Type
Wire Size
Size
#47
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Sizes Included
#47
Maximum Drilling Depth
0.362 in
Shank Length
1 1/50 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0785
Point Angle
130 Degrees
Drill Bit Grouping
Drill Bit
Point Type
4 Facet Point
List Number
302
Material
Carbide
Number of Pieces
1
Coolant Through
No
Application
Metalworking
Coolant Fed
Non-Coolant Through
Shank Type
Straight
Grade
General Purpose
Finish
Uncoated
Primary Material Application ISO Code
K, N, O, P
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Circuit Board Drill
Includes Circuit Board Drill
Web Thinning
4 Facet Point
Measurement System
Wire
Web Construction
4 Facet Point
Standards
ISO 9001:2015 Certified
Helix Angle
35 Degrees
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, N, P, S
Number of Coolant Holes
0

Description

Micro Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.