Zoro Homepage

Micro Drill, Carbide, 130D, Wire, Size 53

  • Mfr # 30205950

  • Zoro # G3197200


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205950
Zoro #
G3197200
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#53
Shank Dia.
1/8 in
Flute Length
13/32 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Wire
Size
#53
Depth:Dia. Ratio
5xD
Dimension Type
Wire Size

Details

Item
Micro Drill Bit
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0595
Point Type
4 Facet Point
List Number
302
Material
Carbide
Point Angle
130 Degrees
Drill Bit Grouping
Drill Bit
Number of Pieces
1

Description

Micro Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.