Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Carbide, 2 Flute, 1.35mm dia.

  • Mfr # 305M0135AM

  • Zoro # G2132403


product price: $14.99
/ea

Key Features

Finish
Bright (Uncoated)
Shank Type
Hex
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0135AM
Zoro #
G2132403
UPC #
697604342270
Country of Origin
United States

Details

Item
Hex Shank Drill Bit
Finish
Bright (Uncoated)
Shank Type
Hex
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)

Description

Hex Shank Drill Bit, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.