Micro Drill, Fract. Inch, 13/32inL Flute
Mfr # 30504690
Zoro # G3197340
product price: $10.79
/eaKey Features
Drill Bit Material
Solid Carbide
Material
Carbide
Point Angle
135 Degrees
Drill Bit Size
3/64 in
Dimension Type
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30504690
Zoro #
G3197340
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
3/64 in
Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Size
3/64"
Flute Length
13/32 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Micro Drill Bit
Drill Bit Material
Solid Carbide
Material
Carbide
Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit
Point Type
Web Thinned
List Number
305
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0469
Number of Pieces
1
Description
Micro Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 135 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.