Zoro Homepage

Micro Drill, Fract. Inch, 31/64inL Flute

  • Mfr # 30506250

  • Zoro # G7259878


product price: $11.85
/ea

Key Features

Drill Bit Size
1/16 in
Shank Dia.
1/8 in
Flute Length
31/64 in
Overall Length
1 1/2 in
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30506250
Zoro #
G7259878
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in
Shank Dia.
1/8 in
Flute Length
31/64 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Size
1/16"
Dimension Type
Fractional Inch

Details

Item
Micro Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0625
Point Type
Web Thinned
Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Material
Carbide
List Number
305

Description

Micro Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.