Zoro Homepage

Micro End Mill 1.50Mmx4.50Mm

  • Mfr # 3MVR0625R.015AH

  • Zoro # G1336311


product price: $33.59
/ea

Key Features

End Mill Style
Corner Radius
Shank Type
Straight
Corner Radius
0.015 in
Number of Flutes
3
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVR0625R.015AH
Zoro #
G1336311
UPC #
697604391070
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Milling Diameter
1/16 in
Overall Length
1-1/2 in
Length of Cut
3/16 in
Shank Dia.
1/8 in

Details

End Mill Style
Corner Radius
Shank Type
Straight
Number of Flutes
3
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Stainless steel; Super-alloys and titanium
Finish
ALtima Xtreme
Center Cutting
Yes
Helix Angle
31°-35° Variable
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.