Zoro Homepage

Micro End Mill 2.0Mmx3.00Mmxn8

  • Mfr # 3MVS0468R.005N5AH

  • Zoro # G1311741


product price: $51.59
/ea

Key Features

Primary Material Application
Stainless steel; Super-alloys and titanium
Tool Construction
Solid
Length of Cut
0.07 in
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0468R.005N5AH
Zoro #
G1311741
UPC #
697604390882
Country of Origin
United States

Dimensions

Length of Cut
0.07 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Length
0.25 in
Corner Radius
0.005 in
Milling Diameter
3/64 in

Details

Primary Material Application
Stainless steel; Super-alloys and titanium
Tool Construction
Solid
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Helix Angle
31°-35° Variable
Shank Type
Straight
Finish
ALtima Xtreme
Number of Flutes
3
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.