Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro End Mill 3.00Mmx9.00Mm

  • Mfr # 3MVR0781R.010AH

  • Zoro # G1340782


product price: $32.49
/ea

Key Features

Shank Dia.
1/8 in
Milling Diameter
5/64 in
Material Application
Stainless steel, Super-alloys and titanium
End Grind
Corner Radius
Helix Angle
31°-35° Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVR0781R.010AH
Zoro #
G1340782
UPC #
697604391155
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Milling Diameter
5/64 in
Length of Cut
15/64
Flute Length
0.2343 in
Diameter
0.0781 in
Overall Length
1-1/2 in
Corner Radius
0.01 in

Details

Material Application
Stainless steel, Super-alloys and titanium
End Grind
Corner Radius
Helix Angle
31°-35° Variable
Primary Material Application
Stainless steel; Super-alloys and titanium
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Xtreme
Number of Flutes
3
End Mill Style
Corner Radius
Center Cutting
Yes
Material
Carbide
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.