Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro End Mill 3.0Mmx4.50Mmxn5

  • Mfr # 3MVSM0300N5AH

  • Zoro # G1351300


product price: $52.69
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima Xtreme Coating
Length of Cut
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVSM0300N5AH
Zoro #
G1351300
UPC #
697604390585
Country of Origin
United States

Dimensions

Length of Cut
4.5 mm
Cutter Dia.
3 mm
Overall Length
50 mm
Neck Length
15 mm
Shank Dia.
4 mm

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Helix Angle
31 to 35 Degrees
Decimal Equivalent
0.1181 in
Center Cutting
Yes
Series
TuffCut 3MV
Tool Construction
Solid

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.