Zoro Homepage

Micro End Mill 3.0Mmx4.50Mmxn8

  • Mfr # 3MVSM0300N8AH

  • Zoro # G1344319


product price: $52.85
/ea

Key Features

Material Application
Stainless steel, Super-alloys and titanium
Shank Type
Straight
Milling Diameter
3 mm
Tool Construction
Solid
Length of Cut
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVSM0300N8AH
Zoro #
G1344319
UPC #
697604390592
Country of Origin
United States

Dimensions

Milling Diameter
3 mm
Length of Cut
4.5 mm
Neck Length
0.9449 in
Flute Length
0.1772 in
Shank Dia.
4 mm
Overall Length
50 mm
Diameter
0.1181 in

Details

Material Application
Stainless steel, Super-alloys and titanium
Shank Type
Straight
Tool Construction
Solid
Number of Flutes
3
End Mill Style
Square
Center Cutting
Yes
End Grind
Square
Helix Angle
31°-35° Variable
Finish
ALtima Xtreme
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Stainless steel; Super-alloys and titanium
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.