Zoro Homepage

Micro Variable Helix 3 Flute End Mill, 39097

  • Mfr # 3MVSM0150R.20N8AH

  • Zoro # G1315722


product price: $57.85
/ea

Key Features

Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Shank Dia.
4 mm
Primary Material Application
Stainless steel; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVSM0150R.20N8AH
Zoro #
G1315722
UPC #
697604390974
Country of Origin
United States

Dimensions

Shank Dia.
4 mm
Neck Length
0.4724 in
Milling Diameter
1.5 mm
Corner Radius
0.2 mm
Length of Cut
2.25 mm
Flute Length
0.0886 in
Diameter
0.0591 in
Overall Length
50 mm

Details

Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Primary Material Application
Stainless steel; Super-alloys and titanium
Material Application
Stainless steel, Super-alloys and titanium
Finish
ALtima Xtreme
Center Cutting
Yes
Shank Type
Straight
End Grind
Corner Radius
Helix Angle
31°-35° Variable
End Mill Style
Corner Radius
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.