Zoro Homepage

Micro Variable Helix 3 Flute End Mill, 39101

  • Mfr # 3MVS0625R.005N8AH

  • Zoro # G1330127


product price: $51.19
/ea

Key Features

Number of Flutes
3
Center Cutting
Yes
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Stainless steel, Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0625R.005N8AH
Zoro #
G1330127
UPC #
697604391018
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Diameter
0.0625 in
Milling Diameter
1/16 in
Corner Radius
0.005 in
Neck Length
0.5 in
Flute Length
0.0938 in
Length of Cut
3/32 in
Overall Length
2-1/2 in

Details

Number of Flutes
3
Center Cutting
Yes
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Stainless steel, Super-alloys and titanium
End Mill Style
Corner Radius
Shank Type
Straight
End Grind
Corner Radius
Primary Material Application
Stainless steel; Super-alloys and titanium
Helix Angle
31°-35° Variable
Finish
ALtima Xtreme
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.