Zoro Homepage

Micro Variable Helix 3 Flute End Mill, 39106

  • Mfr # 3MVS0625R.015AH

  • Zoro # G1330118


product price: $35.19
/ea

Key Features

Number of Flutes
3
Milling Diameter
1/16 in
Helix Angle
31°-35° Variable
End Mill Style
Corner Radius
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0625R.015AH
Zoro #
G1330118
UPC #
697604391063
Country of Origin
United States

Dimensions

Milling Diameter
1/16 in
Corner Radius
0.015 in
Diameter
0.0625 in
Overall Length
1-1/2 in
Flute Length
0.0938 in
Shank Dia.
1/8 in
Length of Cut
3/32 in

Details

Number of Flutes
3
Helix Angle
31°-35° Variable
End Mill Style
Corner Radius
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Primary Material Application
Stainless steel; Super-alloys and titanium
Material
Carbide
Finish
ALtima Xtreme
Material Application
Stainless steel, Super-alloys and titanium
End Grind
Corner Radius
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.