Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Variable Helix 3 Flute End Mill, 39138

  • Mfr # 3MVS0938R.020AH

  • Zoro # G1351291


product price: $35.15
/ea

Key Features

Number of Flutes
3
Shank Type
Straight
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MVS0938R.020AH
Zoro #
G1351291
UPC #
697604391384
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
9/64 in
Corner Radius
0.02 in
Milling Diameter
3/32 in

Details

Number of Flutes
3
Shank Type
Straight
Helix Angle
31°-35° Variable
End Mill Style
Corner Radius
Primary Material Application
Stainless steel; Super-alloys and titanium
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Tool Construction
Solid
Finish
ALtima Xtreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.