Zoro Homepage

Micro Variable Helix 3 Flute End Mill, 39145

  • Mfr # 3MVSM0300R.20N8AH

  • Zoro # G1349112


product price: $55.15
/ea

Key Features

Number of Flutes
3
Shank Dia.
4 mm
Shank Type
Straight
Center Cutting
Yes
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVSM0300R.20N8AH
Zoro #
G1349112
UPC #
697604391452
Country of Origin
United States

Dimensions

Shank Dia.
4 mm
Overall Length
50 mm
Length of Cut
4.5 mm
Corner Radius
0.2 mm
Milling Diameter
3 mm
Neck Length
0.9449 in

Details

Number of Flutes
3
Shank Type
Straight
Center Cutting
Yes
Primary Material Application
Stainless steel; Super-alloys and titanium
End Mill Style
Corner Radius
Finish
ALtima Xtreme
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
31°-35° Variable
Tool Construction
Solid
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.