
Micro Variable Helix 3 Flute End Mill, 39152
Mfr # 3MVS1250R.010N5AH
Zoro # G1358906
product price: $57.89
/eaKey Features
Number of Flutes
3
Corner Radius
0.01 in
Helix Angle
31°-35° Variable
Shank Type
Straight
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3MVS1250R.010N5AH
Zoro #
G1358906
UPC #
697604391520
Country of Origin
United States
Dimensions
Corner Radius
0.01 in
Shank Dia.
0.125 in
Diameter
0.125 in
Overall Length
2.5 in
Flute Length
0.1875 in
Neck Length
0.625 in
Details
Number of Flutes
3
Helix Angle
31°-35° Variable
Shank Type
Straight
Tool Construction
Solid
Center Cutting
Yes
Finish
ALtima® Xtreme
End Grind
Corner Radius
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Material Application
Stainless steel, Super-alloys and titanium
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.