Zoro Homepage

Micro Variable Helix 3 Flute End Mill, 39160

  • Mfr # 3MVS1250R.020N5AH

  • Zoro # G1367872


product price: $52.45
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
Length of Cut
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS1250R.020N5AH
Zoro #
G1367872
UPC #
697604391605
Country of Origin
United States

Dimensions

Length of Cut
3/16 in
Shank Dia.
1/8 in
Cutter Dia.
1/8 in
Overall Length
2-1/2 in
Corner Radius
0.02 in
Neck Length
5/8 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
31 to 35 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Decimal Equivalent
0.1250 in
Series
TuffCut Micro
Tool Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.