Zoro Homepage

Mini Bur, 1/2 X 1-1/4 X .090Cr Xt

  • Mfr # 69117527M

  • Zoro # G1316641


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Diameter
0.1181 in
Shank Dia.
0.1181 in
Flute Length
0.063 in
Type
Solid
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69117527M
Zoro #
G1316641
UPC #
697604693716
Country of Origin
United States

Dimensions

Diameter
0.1181 in
Shank Dia.
0.1181 in
Flute Length
0.063 in
Overall Length
1.4961 in

Details

Type
Solid
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
12
Included Angle
90°
Material
Carbide
Cutting Edge Type
Double Cut
Shank Type
Straight
Number of Lefthand Flutes
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.