Zoro Homepage

Mini Bur, 5/8 X 1-5/8 X 3-1/2-.090

  • Mfr # 71020020

  • Zoro # G1306561


product price: $38.19
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Cutting Edge Type
Single
Cutter Dia.
SA-43, SC-42, SD-42, SG-41, SM-45, SL-42
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71020020
Zoro #
G1306561
UPC #
697604710253
Country of Origin
United States

Dimensions

Cutter Dia.
SA-43, SC-42, SD-42, SG-41, SM-45, SL-42

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Cutting Edge Type
Single
Shank Type
Straight
Trade Number
Set SA-43 SC-42 SD-42 SG-41 SM-45 SL-42
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.