Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 21 Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR1590A

  • Zoro # G5502641


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/4 in
Drill Bit Point Angle
118 Degrees
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR1590A
Zoro #
G5502641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Drill Bit Size
#21
Shank Dia.
3/4 in
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
3 7/8 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
5xD
Flute Length
3 7/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
2XDCR
Drill Bit Finish
Altima
Point Type
S
Decimal Equivalent
0.1590
Coolant Through
No
Drill Bit Material
Cobalt
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Material
Carbide

Description

Jobber Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1590, Wire, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.