Zoro Homepage

No I Reamer

  • Mfr # 27227200

  • Zoro # G1354922


product price: $53.45
/ea

Key Features

Material - Machining
Carbide
Tool Construction
Solid
Shank Dia.
0.27 in
Finish - Machining
Uncoated
Flute Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27227200
Zoro #
G1354922
UPC #
697604018656
Country of Origin
United States

Dimensions

Shank Dia.
0.27 in
Flute Length
1-1/8 in
Size
I
Overall Length
3-1/2 in

Details

Material - Machining
Carbide
Tool Construction
Solid
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Number of Flutes
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.