Zoro Homepage

No N Reamer

  • Mfr # 27230200

  • Zoro # G1359089


product price: $63.79
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Length
1.125 in
Finish
Uncoated
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27230200
Zoro #
G1359089
UPC #
697604019011
Country of Origin
United States

Dimensions

Flute Length
1.125 in
Overall Length
3.5 in
Size
N
Shank Dia.
0.285 in

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish
Uncoated
Number of Flutes
6
Material Applications
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.