Zoro Homepage

Pcd Ball Em 1/4 2 Flute

  • Mfr # DE2B2500

  • Zoro # G1349891


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/4 in
End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Length of Cut
3/8 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2B2500
Zoro #
G1349891
UPC #
697604901217
Country of Origin
United States

Dimensions

Milling Diameter
1/4 in
Length of Cut
3/8 in
Shank Dia.
1/4 in
Overall Length
2 in
Neck Length
7/8 in
Neck Dia.
0.23 in
Radius
1/8 in

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Helix Angle
0 Degrees
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; 3D Surfacing; Finishing
Non Ferrous (N) Compatibility
Yes
End Mill Style
Ball
Finish
Uncoated
Shank Type
Straight
Center Cutting
Yes
Decimal Equivalent
0.2500 in
Tool Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.