Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Ball Em 16Mm 2 Flute

  • Mfr # DE2BM1600

  • Zoro # G1370550


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Length of Cut
20 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2BM1600
Zoro #
G1370550
UPC #
697604901330
Country of Origin
United States

Dimensions

Milling Diameter
16 mm
Length of Cut
20 mm
Shank Dia.
16 mm
Neck Length
42 mm
Overall Length
92 mm
Neck Dia.
15.49 mm
Radius
8 mm

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Helix Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; 3D Surfacing; Finishing
Finish
Uncoated
Shank Type
Straight
End Mill Style
Ball
Center Cutting
Yes
Tool Construction
Brazed
Decimal Equivalent
0.6299 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.