Zoro Homepage

Pcd Ball Em 2 0Mm 2 Flt

  • Mfr # DE2BM2000

  • Zoro # G1366037


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Length of Cut
25 mm
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2BM2000
Zoro #
G1366037
UPC #
697604901347
Country of Origin
United States

Dimensions

Milling Diameter
20 mm
Length of Cut
25 mm
Shank Dia.
20 mm
Overall Length
100 mm
Neck Length
50 mm
Neck Dia.
19.48 mm
Radius
10 mm

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Helix Angle
0 Degrees
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; 3D Surfacing; Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
End Mill Style
Ball
Center Cutting
Yes
Decimal Equivalent
0.7874 in
Tool Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.