Zoro Homepage

Pcd Ball Em 3Mm 1 Flute

  • Mfr # DE1BM0300

  • Zoro # G1350978


product price: $326.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
PCD
Number of Flutes
1
Shank Dia.
0.1181 in
Helix Angle
Straight
Neck Dia.
0.106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1BM0300
Zoro #
G1350978
UPC #
697604901262
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Neck Dia.
0.106 in
Overall Length
1.4961 in
Neck Length
0.5906 in
Flute Length
0.2362 in

Details

End Mill Material
PCD
Number of Flutes
1
Helix Angle
Straight
Workpiece Compatibility
Non-Ferrous
Finish
Uncoated
End Mill Style
Ball
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; 3D Surfacing; Finishing
Center Cutting
Yes
Decimal Equivalent
0.1181 in
Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.