Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Ball Em 5/8 2 Flute

  • Mfr # DE2B6250

  • Zoro # G1355491


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Length of Cut
7/8 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE2B6250
Zoro #
G1355491
UPC #
697604901248
Country of Origin
United States

Dimensions

Milling Diameter
5/8 in
Length of Cut
7/8 in
Shank Dia.
5/8 in
Neck Dia.
0.605 in
Overall Length
3-1/4 in
Neck Length
1-3/4 in
Radius
5/16 in

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Helix Angle
0 Degrees
Finish
Uncoated
End Mill Style
Ball
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; 3D Surfacing; Finishing
Center Cutting
Yes
Decimal Equivalent
0.6250 in
Tool Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.