Zoro Homepage

Pcd Ball Em 6Mm 2 Flute

  • Mfr # DE2BM0600

  • Zoro # G1362476


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
6 mm
End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Length of Cut
10 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2BM0600
Zoro #
G1362476
UPC #
697604901293
Country of Origin
United States

Dimensions

Milling Diameter
6 mm
Length of Cut
10 mm
Shank Dia.
6 mm
Neck Length
24 mm
Overall Length
64 mm
Neck Dia.
5.49 mm
Radius
3 mm

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Helix Angle
0 Degrees
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; 3D Surfacing; Finishing
Finish
Uncoated
Non Ferrous (N) Compatibility
Yes
End Mill Style
Ball
Center Cutting
Yes
Tool Construction
Brazed
Decimal Equivalent
0.2362 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.