Zoro Homepage

Pcd Endmill 10Mm 3 Flute

  • Mfr # DE3SM1000

  • Zoro # G1309361


product price: $633.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
PCD
Number of Flutes
3
Shank Dia.
0.3937 in
Overall Length
2.9528 in
Neck Length
1.1811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE3SM1000
Zoro #
G1309361
UPC #
697604901545
Country of Origin
United States

Dimensions

Shank Dia.
0.3937 in
Overall Length
2.9528 in
Neck Length
1.1811 in
Chamfer Width
0.01 in
Neck Dia.
0.374 in
Flute Length
0.5118 in

Details

End Mill Material
PCD
Number of Flutes
3
Helix Angle
Straight
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Chamfer
Finish
Uncoated
Workpiece Compatibility
Non-Ferrous
Center Cutting
No
Construction
Brazed
Decimal Equivalent
0.3937 in
Chamfer Angle
45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.