Zoro Homepage

Pcd Endmill 1/2 9 Flute

  • Mfr # DE9S5000

  • Zoro # G1305207


product price: $1,716.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1/2 in
Number of Flutes
9
End Mill Material
PCD
Center Cutting
No
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE9S5000
Zoro #
G1305207
UPC #
697604901484
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Neck Length
1.25 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
3 in

Details

Number of Flutes
9
End Mill Material
PCD
Center Cutting
No
Primary Material Application
Non-Ferrous
End Mill Style
Chamfer
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Brazed
Shank Type
Straight
Helix Angle
Straight
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.