Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Endmill 12Mm 2 Flute

  • Mfr # DE2SM1201

  • Zoro # G1345901


product price: $891.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
PCD
Number of Flutes
2
Shank Dia.
0.4724 in
Overall Length
2.9528 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE2SM1201
Zoro #
G1345901
UPC #
697604901163
Country of Origin
United States

Dimensions

Shank Dia.
0.4724 in
Overall Length
2.9528 in
Neck Length
1.5748 in
Chamfer Width
0.01 in
Neck Dia.
0.452 in
Flute Length
0.9843 in

Details

End Mill Material
PCD
Number of Flutes
2
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
Straight
Shank Type
Straight
End Mill Style
Chamfer
Finish
Uncoated
Workpiece Compatibility
Non-Ferrous
Center Cutting
Yes
Construction
Brazed
Decimal Equivalent
0.4724 in
Chamfer Angle
45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.