Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Endmill 12Mm 7 Flute

  • Mfr # DE7SM1200

  • Zoro # G1309352


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Helix Angle
Straight
Primary Material Application
Non-Ferrous
Shank Dia.
12 mm
Center Cutting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE7SM1200
Zoro #
G1309352
UPC #
697604901583
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Overall Length
75 mm
Neck Dia.
0.452 in
Length of Cut
13 mm
Flute Length
0.5118 in
Chamfer Width
.25mm
Diameter
0.4724 in
Milling Diameter
12 mm
Neck Length
1.2598 in

Details

Shank Type
Straight
Helix Angle
Straight
Primary Material Application
Non-Ferrous
Center Cutting
No
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Chamfer
Number of Flutes
7
Chamfer Angle (A)
45°
End Mill Style
Chamfer
Tool Construction
Brazed
End Mill Material
PCD
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.