Zoro Homepage

Pcd Endmill 16Mm 5 Flute

  • Mfr # DE5SM1600

  • Zoro # G1315786


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Brazed
Helix Angle
Straight
End Mill Material
PCD
Shank Type
Straight
Chamfer Width
.25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE5SM1600
Zoro #
G1315786
UPC #
697604901613
Country of Origin
United States

Dimensions

Chamfer Width
.25mm
Diameter
0.6299 in
Milling Diameter
16 mm
Neck Dia.
0.61 in
Neck Length
1.6535 in
Overall Length
92 mm
Flute Length
0.6299 in
Shank Dia.
16 mm
Length of Cut
16 mm

Details

Tool Construction
Brazed
Helix Angle
Straight
End Mill Material
PCD
Shank Type
Straight
Primary Material Application
Non-Ferrous
End Grind
Chamfer
End Mill Style
Chamfer
Finish
Uncoated
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Chamfer Angle (A)
45°
Center Cutting
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.