Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Endmill 16Mm 7 Flute

  • Mfr # DE7SM1600

  • Zoro # G1328377


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
PCD
Number of Flutes
7
Shank Dia.
0.6299 in
Overall Length
3.622 in
Neck Dia.
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE7SM1600
Zoro #
G1328377
UPC #
697604901620
Country of Origin
United States

Dimensions

Shank Dia.
0.6299 in
Overall Length
3.622 in
Neck Dia.
0.61 in
Neck Length
1.6535 in
Chamfer Width
0.01 in
Flute Length
0.6299 in

Details

End Mill Material
PCD
Number of Flutes
7
Shank Type
Straight
Workpiece Compatibility
Non-Ferrous
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
Uncoated
End Mill Style
Chamfer
Helix Angle
Straight
Center Cutting
No
Chamfer Angle
45 Degrees
Construction
Brazed
Decimal Equivalent
0.6299 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.