Zoro Homepage

Pcd Endmill 16Mm 9 Flute

  • Mfr # DE9SM1600

  • Zoro # G1315731


product price: $2,193.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Neck Dia.
0.61 in
Flute Length
0.6299 in
Chamfer Angle (A)
45°
Helix Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE9SM1600
Zoro #
G1315731
UPC #
697604901637
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Neck Dia.
0.61 in
Flute Length
0.6299 in
Neck Length
1.4567 in
Chamfer Width
.25mm
Milling Diameter
16 mm
Overall Length
92 mm
Length of Cut
16 mm
Diameter
0.6299 in

Details

Chamfer Angle (A)
45°
Helix Angle
Straight
End Grind
Chamfer
End Mill Style
Chamfer
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
Uncoated
Center Cutting
No
Primary Material Application
Non-Ferrous
Tool Construction
Brazed
Shank Type
Straight
End Mill Material
PCD
Number of Flutes
9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.