Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Endmill 1/8 1 Flute

  • Mfr # DE1S1250

  • Zoro # G1349569


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/8 in
End Mill Material
Polycrystalline Diamond
Number of Flutes
1
Length of Cut
1/4 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1S1250
Zoro #
G1349569
UPC #
697604901002
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Length of Cut
1/4 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Neck Length
5/8 in
Chamfer Width
0.005 in
Neck Dia.
0.113 in

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
1
Helix Angle
0 Degrees
Shank Type
Straight
Finish
Uncoated
End Mill Style
Chamfer
Non Ferrous (N) Compatibility
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Chamfer Angle
45 Degrees
Tool Construction
Brazed
Decimal Equivalent
0.1250 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.