Zoro Homepage

Pcd Endmill 20Mm 2 Flute

  • Mfr # DE2SM2000

  • Zoro # G1348869


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
PCD
Number of Flutes
2
Shank Dia.
0.7874 in
Overall Length
3.937 in
Neck Dia.
0.767 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2SM2000
Zoro #
G1348869
UPC #
697604901187
Country of Origin
United States

Dimensions

Shank Dia.
0.7874 in
Overall Length
3.937 in
Neck Dia.
0.767 in
Chamfer Width
0.01 in
Neck Length
1.9685 in
Flute Length
0.9843 in

Details

End Mill Material
PCD
Number of Flutes
2
End Mill Style
Chamfer
Helix Angle
Straight
Workpiece Compatibility
Non-Ferrous
Shank Type
Straight
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Construction
Brazed
Chamfer Angle
45 Degrees
Decimal Equivalent
0.7874 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.