Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Endmill 3/16 1 Flute

  • Mfr # DE1S1875

  • Zoro # G1346260


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/16 in
Tool Construction
Brazed
Number of Flutes
1
Milling Diameter
3/16 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1S1875
Zoro #
G1346260
UPC #
697604901019
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Milling Diameter
3/16 in
Length of Cut
5/16 in
Overall Length
2 in
Neck Length
0.875 in

Details

Tool Construction
Brazed
Number of Flutes
1
Shank Type
Straight
Finish
Uncoated
End Mill Style
Chamfer
Primary Material Application
Non-Ferrous
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
Straight
End Mill Material
PCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.