Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcd Endmill 3/8 3 Flute

  • Mfr # DE3S3750

  • Zoro # G1357661


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/8 in
End Mill Material
Polycrystalline Diamond
Number of Flutes
3
Length of Cut
1/2 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE3S3750
Zoro #
G1357661
UPC #
697604901439
Country of Origin
United States

Dimensions

Milling Diameter
3/8 in
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Neck Dia.
0.355 in
Neck Length
1 in
Chamfer Width
0.01 in

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
3
Shank Type
Straight
Helix Angle
0 Degrees
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
Uncoated
Non Ferrous (N) Compatibility
Yes
End Mill Style
Chamfer
Center Cutting
No
Decimal Equivalent
0.3750 in
Chamfer Angle
45 Degrees
Tool Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.