Zoro Homepage

Pcd Endmill 3/8 5 Flute

  • Mfr # DE5S3750

  • Zoro # G1360111


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
PCD
Number of Flutes
5
Shank Dia.
0.375 in
Overall Length
2.5 in
Helix Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE5S3750
Zoro #
G1360111
UPC #
697604901446
Country of Origin
United States

Dimensions

Shank Dia.
0.375 in
Overall Length
2.5 in
Neck Length
1.15 in
Chamfer Width
0.01 in
Neck Dia.
0.355 in
Flute Length
0.5 in

Details

End Mill Material
PCD
Number of Flutes
5
Helix Angle
Straight
Shank Type
Straight
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Workpiece Compatibility
Non-Ferrous
End Mill Style
Chamfer
Center Cutting
No
Decimal Equivalent
0.375 in
Construction
Brazed
Chamfer Angle
45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.