Zoro Homepage

Pcd Endmill 3Mm 1 Flute

  • Mfr # DE1SM0300

  • Zoro # G1352509


product price: $307.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
PCD
Number of Flutes
1
Shank Dia.
0.1181 in
Overall Length
1.4961 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1SM0300
Zoro #
G1352509
UPC #
697604901071
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Overall Length
1.4961 in
Neck Dia.
0.106 in
Neck Length
0.5512 in
Chamfer Width
0.005 in
Flute Length
0.2362 in

Details

End Mill Material
PCD
Number of Flutes
1
Finish
Uncoated
Helix Angle
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Workpiece Compatibility
Non-Ferrous
End Mill Style
Chamfer
Center Cutting
Yes
Construction
Brazed
Decimal Equivalent
0.1181 in
Chamfer Angle
45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.