Zoro Homepage

Pcd Endmill 5/8 2 Flute

  • Mfr # DE2S6250

  • Zoro # G1337860


product price: $864.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
PCD
Number of Flutes
2
Shank Dia.
0.625 in
Overall Length
3.5 in
Workpiece Compatibility
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2S6250
Zoro #
G1337860
UPC #
697604901057
Country of Origin
United States

Dimensions

Shank Dia.
0.625 in
Overall Length
3.5 in
Neck Length
1.75 in
Neck Dia.
0.605 in
Chamfer Width
0.01 in
Flute Length
0.875 in

Details

End Mill Material
PCD
Number of Flutes
2
Workpiece Compatibility
Non-Ferrous
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Chamfer
Shank Type
Straight
Finish
Uncoated
Helix Angle
Straight
Center Cutting
Yes
Chamfer Angle
45 Degrees
Decimal Equivalent
0.625 in
Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.