Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.80 mm Size, 135 Degrees Point Angle, Solid Carbide, Altima Finish

  • Mfr # 20042520A

  • Zoro # G7171468


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00 mm
Drill Bit Size
10.80 mm
Drill Bit Point Angle
135 Degrees
Flute Length
25.50 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20042520A
Zoro #
G7171468
UPC #
697604964786
Country of Origin
United States

Dimensions

Overall Length
70.00 mm
Drill Bit Size
10.80 mm
Flute Length
25.50 mm
Sizes Included
1.25mm
Drill Bit Dimension Type
Metric
Shank Dia.
10.50 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Metric Size
10.80mm

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.4252
Drill Bit Material
Solid Carbide
Drill Bit Finish
Altima
Flute Type
Straight
List Number
200
Shank Type
Straight
Coolant Through
No
Point Type
Web Thinned
Cutting Direction
Right Hand
Grade
General Purpose
Application
Metalworking
Drill Bit Grouping
Drill Bit
Finish
Altima
Material
Carbide
Type
Metric
Drill Point (Deg.)
135
Number of Pieces
1
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.