Zoro Homepage

Screw Machine Drill Bit, 10.80 mm Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish

  • Mfr # 20042520

  • Zoro # G3720006


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.80 mm
Overall Length
70.00 mm
Flute Length
25.50 mm
Number of Flutes
2
Material - Machining
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20042520
Zoro #
G3720006
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
10.80 mm
Overall Length
70.00 mm
Flute Length
25.50 mm
Shank Dia.
10.50 mm
Sizes Included
3/64"
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Measurement System
Metric
Flute Type
Straight
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
List Number
200
Drill Bit Grouping
Drill Bit
Primary Material Application
Metalworking
Decimal Equivalent
0.4252
Drill Bit Point Type
Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.