Zoro Homepage

Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish

  • Mfr # 20550000

  • Zoro # G1497269


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/8 in
Material - Machining
Solid Carbide
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20550000
Zoro #
G1497269
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/8 in
Sizes Included
1/2"
Shank Dia.
1/2 in
Depth:Dia. Ratio
5xD

Details

Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.5000
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
205
Measurement System
Fractional Inch
Primary Material Application
Metalworking
Drill Bit Point Type
Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Decimal Equivalent 0.5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.